Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AJC Frank Mobilitys Frank Mobility Systems Scalamobil 12V 3.4Ah Battery

  • Mfr # Frank-Mobility-Systems-Scalamobil

  • Zoro # G404912357


product price: $42.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Frank-Mobility-Systems-Scalamobil
Zoro #
G404912357
UPC #
-
Country of Origin
China

Description

Ajc frank mobilitys frank mobility systems scalamobil 12v 3.4ah battery features: ajc brand replacement compatible with a frank mobilitys frank mobility systems scalamobil wheelchair battery voltage: 12 (12 volts) capacity: 3.4ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.3 inches width: 2.61 inches height: 2.3 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by frank mobilitys.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.