Shop BATTERY CLERK
See all product information
Create Account
AJC Geek Squad GS-975U GS-1000U 12V 7Ah UPS Battery
- Mfr # GEEK SQUAD-GS-975U GS-1000U
- Zoro # G304892575
product price:Â
$
49.49
/ea
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
2.6 in
Depth
5.9 in
Height
3.7 in
Weight
4.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GEEK SQUAD-GS-975U GS-1000U
- Zoro #
- G304892575
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2.6 in
- Depth
- 5.9 in
- Height
- 3.7 in
Details
- Chemistry
- Sealed Lead Acid (AGM)
- Weight
- 4.5 lb
- Capacity
- 7.5Ah
- Terminal Type - Batteries
- F1
- Voltage - Batteries
- 12V
Description
Ajc geek squad gs-975u gs-1000u 12v 7ah ups battery features: ajc brand replacement compatible with a geek squad gs-975u gs-1000u ups battery voltage: 12 (12 volts) capacity: 7.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by geek squad.