Shop BATTERY CLERK
See all product information
Create Account
AJC Go-Go Elite Traveller LR Wheelchair Replacement Battery 22Ah, 12V, NB
- Mfr # AJC-D22S-C-0-105311
- Zoro # G708645579
product price:
$
172.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
12 Volts
Capacity - Batteries
22Ah
Height
6.57 in
Width
3.03 in
Terminal Type - Batteries
NB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AJC-D22S-C-0-105311
- Zoro #
- G708645579
- UPC #
- 688624004286
- Country of Origin
- Viet Nam
Dimensions
- Height
- 6.57 in
- Width
- 3.03 in
- Length
- 7.09 in
Details
- Voltage - Batteries
- 12 Volts
- Capacity - Batteries
- 22Ah
- Terminal Type - Batteries
- NB
- Item
- AJC® Replacement Batteries
- Battery Chemistry
- Sealed Lead Acid (AGM)
- Batteries Required for Full Replacement
- 2
- Number of batteries required for full replacement
- 2
Description
AJC® replacement compatible with Go-Go Elite Traveller LR Wheelchair Battery, is an exact OEM replacement, guaranteed to fit easily and precisely. Maintenance free AGM technology, no need to add acid or water, ever.
- IMPORTANT: You MUST RE-USE your existing cabling and hardware. These are replacement batteries only
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- UL Recognized Component
- Disclaimer: Our products are not affiliated with or authorized by Go-Go
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.