AJC Independence AGM1234T 12V 35Ah Wheelchair Battery

  • Mfr # INDEPENDENCE-AGM1234T

  • Zoro # G504916095


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid (AGM)
Terminals
NB
Capacity
35Ah
Height
6.3 in
Width
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INDEPENDENCE-AGM1234T
Zoro #
G504916095
UPC #
740737321077
Country of Origin
China

Dimensions

Height
6.3 in
Width
5.1 in
Length
7.7 in

Details

Chemistry
Sealed Lead Acid (AGM)
Terminals
NB
Capacity
35Ah
Voltage
12V

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.