Shop BATTERY CLERK

AJC Invacare Pronto M51 with SureStep 12V 35Ah Wheelchair Battery

  • Mfr # AJC-D35S-B-0-146504
  • Zoro # G704912804

product price: 
$
263.99
/ea
Free Shipping & Returns

Key Features

Height
6.3 in
Terminals
NB
Capacity
35Ah
Chemistry
Sealed Lead Acid (AGM)
Width
5.1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AJC-D35S-B-0-146504
Zoro #
G704912804
UPC #
-
Country of Origin
China

Dimensions

Height
6.3 in
Width
5.1 in
Length
7.7 in

Details

Terminals
NB
Capacity
35Ah
Chemistry
Sealed Lead Acid (AGM)
Voltage
12V

Description

features: ajc brand replacement compatible with a invacare pronto m51 with surestep wheelchair battery voltage: 12 (12 volts) capacity: 35ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by invacare.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.