AJC Jasco RB1242 Sealed Lead Acid - AGM - VRLA Battery

  • Mfr # AJC-D5S-J-1-139174

  • Zoro # G104910103


product price:  $40.99
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Weight
3.6 lb
Voltage - Batteries
12V
Depth
3.5 in
Width
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D5S-J-1-139174
Zoro #
G104910103
UPC #
-
Country of Origin
China

Dimensions

Depth
3.5 in
Width
2.8 in
Height
3.9 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
3.6 lb
Voltage - Batteries
12V
Terminal Type - Batteries
F1
Capacity
5Ah

Description

features: ajc brand replacement compatible with a jasco rb1242 sealed lead acid battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:&nbspyou&nbspmust re-use:&nbspyour existing cabling and hardware. These are&nbspreplacement batteries&nbsponly. note:&nbspit is your responsibility to verify the batteries being ordered match the batteries in your unit&nbspprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by jasco.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.