This item is Discontinued.

Batteryjack PowerStar PS12-15-2Pack13 12V; 15Ah Sealed Lead Acid Battery For Ebike Electric Scooter Battery PS12-15-2Pack13

PowerStar PS12-15-2Pack13 12V; 15Ah Sealed Lead Acid Battery For Ebike Electric Scooter Battery (Discontinued)

  • Mfr # PS12-15-2Pack13
  • Zoro # G104116895
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS12-15-2Pack13
Zoro #
G104116895
UPC #
-
Country of Origin
China

Description

Power-Star batteries are classified as "Non-Spillable" and will meet all requirements of the International Air Transport Association. Absorptive Glass Mat System (AGM System) Power-Star batteries make use of fine mat separators (glass fiber) wherein sufficient electrolyte is absorbed to provide the longest life and steady service. This system prevents escape of electrolyte from the separator which causes leakage. Gas Recombination Power-Star batteries incorporated unique design that effectively controls generation of gas and allows recombination of over 90% of gas generated during the normal use. Maintenance-Free Operation During the expected floating service life of Power-Star batteries, there is no need to check the specific gravity of the electrolyte or add water, which means they require no maintenance service. In fact, there is no provision for these maintenance functions. Position-Free and Leakage-Free the combination of the sealed construction and the use of absorptive mat separators permit operation off Power-Star batteries in any position without loss of capacity, electrolyte and service life

Features
  • Sealed Construction Power-Stars's unique construction and sealing technique ensure that no electrolyte leakage can occur from the terminals or case of any Power-Star battery.
  • This feature insures safe, efficient operation of Power-Star's batteries in any position.
  • Voltage - 12V
  • Capacity - 15Ah
  • 2 Pack
  • Dimension - 5.95 x 3.86 x 3.74 in.
Compatible With

Akai Flyer electric scooter - Giant LaFree Sport electric bicycle, BladeZ models: XTR 450, XTR 500, 807 XTRS, XTR COMP, XTR COMP II, XTR SE, Power Trans, Street, Street II, Paverunner 450EX, Paverunner 450EL, and Transport electric scooters - Go Go electric scooter, LashOut electric bicycle, PB 806 and SM 806 electric scooters, Python Electric Bicycle, Rad2Go Great White E-36, Boreem electric scooters (check size) - Rad2Go Leopard Shark E5, Charly electric scooter - Shredder electric scooter, Citybug and Helper electric scooters - Spartan Sport FS-102 and FS105, Currie electric bicycle (frame mount) - Sporty electric scooter, Currie Electro-Drive electric bicycle kit - Star II electric scooters (check size), Currie electric tricycle - Synergy Cycles electric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.