AJC Leoch LP6-7.5 Sealed Lead Acid Replacement Battery 7Ah, 6V, F1

  • Mfr # AJC-C7S-V-0-191397

  • Zoro # G108626819


product price:  $20.39
/ea
Sold in multiples of 2 for $40.78

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
1.34 in
Depth
5.94 in
Height
3.74 in
Weight
2.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AJC-C7S-V-0-191397
Zoro #
G108626819
UPC #
688624245795
Country of Origin
Viet Nam

Dimensions

Width
1.34 in
Depth
5.94 in
Height
3.74 in
Length
5.94 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
2.4 lb
Amperage
2.1 A
Type
Lead acid (non-spillable)
Terminal Type - Batteries
F1
Voltage - Batteries
6V
Capacity
7Ah

Description

Features: ajc replacement compatible with leoch lp6-7.5 sealed lead acid battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by leoch

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.