Shop BATTERY CLERK

AJC Lithonia XSXPEL 6V 4.5Ah Alarm Battery

  • Mfr # XSXPEL-Lithonia-6V-4.5Ah-A

  • Zoro # G104910257


product price:  $19.15
/ea
Sold in multiples of 2 for $38.30

Key Features

Voltage - Batteries
6V
Capacity - Batteries
4.5Ah
Height
4 in
Depth
2.8 in
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XSXPEL-Lithonia-6V-4.5Ah-A
Zoro #
G104910257
UPC #
-
Country of Origin
China

Dimensions

Height
4 in
Depth
2.8 in

Details

Voltage - Batteries
6V
Capacity - Batteries
4.5Ah
Terminal Type - Batteries
F1
Battery Chemistry
Sealed Lead Acid (AGM)
Weight
1.7 lb

Description

Ajc lithonia xsxpel 6v 4.5ah alarm battery features: ajc brand replacement compatible with a lithonia xsxpel alarm battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by lithonia.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.