AJC Matrx Medical First Response Suction Unit 12V 1.3Ah Medical Battery
- Mfr # AJC-D1.2S-A-1-142484
- Zoro # G104908636
product price:Â
$
33.49
/ea
Sold in multiples of 2 for
$66.98
Key Features
Voltage - Batteries
12 Volts
Capacity - Batteries
1.3Ah
Height
2.05 in
Width
1.69 in
Terminal Type - Batteries
F1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AJC-D1.2S-A-1-142484
- Zoro #
- G104908636
- UPC #
- -
- Country of Origin
- China
- Voltage - Batteries
- 12 Volts
- Capacity - Batteries
- 1.3Ah
- Terminal Type - Batteries
- F1
- Battery Chemistry
- Sealed Lead Acid (AGM)
Dimensions
- Height
- 2.05 in
- Width
- 1.69 in
- Length
- 3.82 in
Description
features: ajc brand replacement compatible with a matrx medical first response suction unit medical battery voltage: 12 (12 volts) capacity: 1.3ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.8 inches width: 1.71 inches height: 2 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by matrx medical.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.