Shop BATTERY CLERK
See all product information
Create Account
AJC MGE 8+ UPS Replacement Battery 7Ah, 12V, F2
- Mfr # AJC-D7S-F2-J-2-191934
- Zoro # G008650440
product price:Â
$
35.69
/ea
Key Features
Width
2.56 in
Depth
5.94 in
Height
3.7 in
Weight
4.5 lb
Terminal Type - Batteries
F2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AJC-D7S-F2-J-2-191934
- Zoro #
- G008650440
- UPC #
- 688624309749
- Country of Origin
- Viet Nam
- Weight
- 4.5 lb
- Terminal Type - Batteries
- F2
- Voltage - Batteries
- 12V
- Capacity
- 7Ah
Dimensions
- Width
- 2.56 in
- Depth
- 5.94 in
- Height
- 3.7 in
Description
Ajc replacement compatible with mge 8
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.