Shop BATTERY CLERK
See all product information
Create Account
AJC MK ES12-6 Patriot (6V 12AH) 6V 12Ah Wheelchair Battery
- Mfr # AJC-C12S-B-0-101871
- Zoro # G704912798
product price:Â
$
50.99
/ea
Key Features
Length
5.9 in
Terminals
F1
Voltage
6V
Capacity
12Ah
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AJC-C12S-B-0-101871
- Zoro #
- G704912798
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 5.9 in
- Width
- 2 in
- Height
- 3.7 in
Details
- Terminals
- F1
- Voltage
- 6V
- Capacity
- 12Ah
- Chemistry
- Sealed Lead Acid (AGM)
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.