Shop BATTERY CLERK

AJC National Power LS016M4 Sealed Lead Acid - AGM - VRLA Battery

  • Mfr # NATIONAL POWER-LS016M4
  • Zoro # G904911300

product price: 
$
24.19
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
1.9 in
Depth
2.8 in
Height
4 in
Weight
1.9 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NATIONAL POWER-LS016M4
Zoro #
G904911300
UPC #
-
Country of Origin
China
Chemistry
Sealed Lead Acid (AGM)
Weight
1.9 lb
Terminal Type - Batteries
F1
Capacity
5Ah
Voltage - Batteries
6V

Description

Ajc national power ls016m4 sealed lead acid - agm - vrla battery features: ajc brand replacement compatible with a national power ls016m4 sealed lead acid battery voltage: 6 (6 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by national power.

Ratings & reviews