Shop DURACELL
See all product information
Create Account
Battery Charger, Plug in
- Mfr # CEF14
- Zoro # G523354045
product price:Â
$
26.99
/ea
Key Features
Indicator
Partial Charge Indicator
For Battery Size
AA, AAA
Includes
(4) AA Batteries
Mounting Style
Plug In
Battery Recharge Time
4 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CEF14
- Zoro #
- G523354045
- UPC #
- 41333661124
- Country of Origin
- China
Dimensions
- For Battery Size
- AA, AAA
- Fits Chest Size
- 5-year Duracell Guarantee, Automatic Shut-Off to Prevent Overheating, Nine Safety Features, Partial Charge Indicator
Details
- Indicator
- Partial Charge Indicator
- Item
- Battery Charger
- Includes
- (4) AA Batteries
- Mounting Style
- Plug In
- Battery Recharge Time
- 4 hr
- Number of Batteries Charged
- (2) AA, (2) AAA, (4) AA, (4) AAA
- Power Requirement
- 110V AC
- Features
- 5 Year Duracell Guarantee, Automatic Shutoff, Safety Features, Partial Charge Indicator
- Output Current - Maintaining
- 360 mA
- Output Connection Type
- Direct Insertion Battery Slots
- Maximum Output Current
- 360 mA
- Output Wattage
- 1 W
- Output Voltage - Charging
- 3V DC
- Product Type
- Battery Charger
- Output Voltage - Maintaining
- 3 V
Description
Battery Charger, Mounting Style Plug In, Output Voltage - Charging 3V DC, Power Requirement 110V AC, Output Connection Type Direct Insertion Battery Slots, Output Voltage - Maintaining 3 V, Output Current - Maintaining 360 mA, Indicator Partial Charge Indicator, Features 5 Year Duracell Guarantee, Automatic Shutoff, Safety Features, Partial Charge Indicator, Includes (4) AA Batteries
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.