AJC Newark NP1.2-6 6V 1.3Ah Sealed Lead Acid Battery

  • Mfr # NEWARK-NP1.2-6

  • Zoro # G404915389


product price:  $16.25
/ea

Key Features

Height
2 in
Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
6V
Terminal Type - Batteries
F1
Capacity
1.3Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NEWARK-NP1.2-6
Zoro #
G404915389
UPC #
740737264237
Country of Origin
China

Dimensions

Height
2 in
Width
1 in
Depth
3 in

Details

Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
6V
Terminal Type - Batteries
F1
Capacity
1.3Ah
Weight
0.8 lb

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.