Shop BATTERY CLERK
See all product information
AJC Panasonic 12V 33Ah 12V 35Ah Sealed Lead Acid Battery
Mfr # 12V-33Ah-Panasonic-12V-35Ah-SLA
Zoro # G804916924
product price:Â $219.99
/ea
Free Shipping & Returns
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
5 in
Depth
7 in
Height
6 in
Weight
23.1 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12V-33Ah-Panasonic-12V-35Ah-SLA
Zoro #
G804916924
UPC #
740737271969
Country of Origin
China
Dimensions
Width
5 in
Depth
7 in
Height
6 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
23.1 lb
Capacity
35Ah
Terminal Type - Batteries
NB
Voltage - Batteries
12V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.