AJC Panasonic LC-R064PUL 6V 5Ah Sealed Lead Acid Battery

  • Mfr # AJC-C5S-A-1-155348

  • Zoro # G104911766


product price:  $24.19
/ea

Key Features

Capacity
5Ah
Height
4 in
Depth
2.8 in
Voltage - Batteries
6V
Chemistry
Sealed Lead Acid (AGM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-C5S-A-1-155348
Zoro #
G104911766
UPC #
-
Country of Origin
China

Dimensions

Height
4 in
Depth
2.8 in
Width
1.9 in

Details

Capacity
5Ah
Voltage - Batteries
6V
Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F1
Weight
1.9 lb

Description

features: ajc brand replacement compatible with a panasonic lc-r064pul sealed lead acid battery voltage: 6 (6 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:&nbspyou&nbspmust re-use:&nbspyour existing cabling and hardware. These are&nbspreplacement batteries&nbsponly. note:&nbspit is your responsibility to verify the batteries being ordered match the batteries in your unit&nbspprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by panasonic.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.