AJC PCM PowerCom King Pro KIN-2200AP, KIN-2200AP RM 12V 8Ah UPS Battery

  • Mfr # King-Pro-KIN-2200AP-PCM-Powercom12V-8Ah

  • Zoro # G704892601


product price:  $63.15
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
2.6 in
Depth
6 in
Height
3.7 in
Weight
5.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
King-Pro-KIN-2200AP-PCM-Powercom12V-8Ah
Zoro #
G704892601
UPC #
-
Country of Origin
China

Dimensions

Width
2.6 in
Depth
6 in
Height
3.7 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
5.1 lb
Capacity
8Ah
Terminal Type - Batteries
F1
Voltage - Batteries
12V

Description

Ajc pcm powercom king pro kin-2200ap, kin-2200ap rm 12v 8ah ups battery features: ajc brand replacement compatible with a pcm powercom king pro kin-2200ap ups battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by pcm powercom.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products