
AJC PK Electronics US8030 TR 8BP Tower and Rackmount 12V 8Ah UPS Battery
Mfr # PK ELECTRONICS-US8030 TR 8BP TOWER AND
Zoro # G005664334
product price:Â $66.19
/eaKey Features
Mounting
Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PK ELECTRONICS-US8030 TR 8BP TOWER AND
Zoro #
G005664334
UPC #
-
Country of Origin
China
Details
Item
UPS Battery
Mounting
Rack
Description
Ajc pk electronics us8030 tr 8bp tower and rackmount 12v 8ah ups battery features: ajc brand replacement compatible with a pk electronics us8030 tr 8bp tower and rackmount ups battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by pk electronics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.