
AJC Power PRC-1230X 12V 35Ah Sealed Lead Acid Battery
Mfr # AJC-D35S-S-1-157338
Zoro # G104909749
product price:Â $223.99
/ea
Free Shipping & Returns
Key Features
Depth
7.7 in
Capacity
35Ah
Width
5.1 in
Weight
23.1 lb
Chemistry
Sealed Lead Acid (AGM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AJC-D35S-S-1-157338
Zoro #
G104909749
UPC #
-
Country of Origin
China
Dimensions
Depth
7.7 in
Width
5.1 in
Height
6.3 in
Details
Capacity
35Ah
Weight
23.1 lb
Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
NB
Voltage - Batteries
12V
Description
features: ajc brand replacement compatible with a power prc-1230x sealed lead acid battery voltage: 12 (12 volts) capacity: 35ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by power.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.