AJC President PE3A-12 12V 3.2Ah Sealed Lead Acid Battery

  • Mfr # PRESIDENT-PE3A-12

  • Zoro # G404915464


product price:  $37.39
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
2.6 in
Weight
3.1 lb
Capacity
3.2Ah
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRESIDENT-PE3A-12
Zoro #
G404915464
UPC #
740737320414
Country of Origin
China

Dimensions

Width
2.6 in
Depth
5.3 in
Height
2.3 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
3.1 lb
Capacity
3.2Ah
Terminal Type - Batteries
F1
Voltage - Batteries
12V

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.