Shop BATTERY CLERK
See all product information
AJC Pride Jazzy 1103 Ultra 12V 35Ah Wheelchair Battery
Mfr # Jazzy-1103-Ultra-Pride-12V-35Ah-WH-WCB
Zoro # G404909333
product price:Â $263.99
/ea
Free Shipping & Returns
Key Features
Length
7.7 in
Terminals
NB
Capacity
35Ah
Width
5.1 in
Voltage
12V
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Jazzy-1103-Ultra-Pride-12V-35Ah-WH-WCB
Zoro #
G404909333
UPC #
-
Country of Origin
China
Dimensions
Length
7.7 in
Width
5.1 in
Height
6.3 in
Details
Terminals
NB
Capacity
35Ah
Voltage
12V
Chemistry
Sealed Lead Acid (AGM)
Description
Ajc pride jazzy 1103 ultra 12v 35ah wheelchair battery features: ajc brand replacement compatible with a pride jazzy 1103 ultra wheelchair battery voltage: 12 (12 volts) capacity: 35ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by pride.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.