AJC Pride Mobility Jazzy 600 Wheelchair Replacement Battery 55Ah, 12V, NB

  • Mfr # AJC-D55S-I-0-147038

  • Zoro # G508648282


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Depth
9.02 in
Capacity - Batteries
55Ah
Terminal Type - Batteries
NB
Weight
40.1 lb
Voltage - Batteries
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D55S-I-0-147038
Zoro #
G508648282
UPC #
740737105998
Country of Origin
Viet Nam

Dimensions

Depth
9.02 in
Height
8.27 in

Details

Capacity - Batteries
55Ah
Terminal Type - Batteries
NB
Weight
40.1 lb
Voltage - Batteries
12V
Battery Chemistry
Sealed Lead Acid (AGM)

Description

Features: ajc replacement compatible with pride mobility jazzy 600 wheelchair battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by pride mobility

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.