Shop BATTERY CLERK
See all product information
Create Account
AJC® Pride Mobility Pursuit XL Model# SC714 12V 100Ah Wheelchair Battery
- Mfr # PRIDE MOBILITY-PURSUIT XL MODEL# SC714
- Zoro # G504915784
product price:
$
604.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Width
6.8 in
Height
8.5 in
Terminals
NB
Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRIDE MOBILITY-PURSUIT XL MODEL# SC714
- Zoro #
- G504915784
- UPC #
- 740737303202
- Country of Origin
- China
- Voltage
- 12V
- Terminals
- NB
- Chemistry
- Sealed Lead Acid (AGM)
- Capacity
- 100Ah
Dimensions
- Width
- 6.8 in
- Height
- 8.5 in
- Length
- 13 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.