AJC Pride Mobility SC160 Victory 3 Wheel 12V 35Ah Wheelchair Battery

  • Mfr # AJC-D35S-M-2-127091

  • Zoro # G104912671


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Width
5.1 in
Chemistry
Sealed Lead Acid (AGM)
Height
6.3 in
Terminals
NB
Capacity
35Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D35S-M-2-127091
Zoro #
G104912671
UPC #
-
Country of Origin
China

Dimensions

Width
5.1 in
Height
6.3 in
Length
7.7 in

Details

Chemistry
Sealed Lead Acid (AGM)
Terminals
NB
Capacity
35Ah
Voltage
12V

Description

features: ajc brand replacement compatible with a pride mobility sc160 victory 3 wheel wheelchair battery voltage: 12 (12 volts) capacity: 35ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by pride.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.