AJC Quickie S525 22NF AGM Wheelchair Replacement Battery 55Ah, 12V, NB

  • Mfr # AJC-D55S-J-2-197140

  • Zoro # G208648261


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Depth
9.02 in
Battery Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
NB
Capacity - Batteries
55Ah
Height
8.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D55S-J-2-197140
Zoro #
G208648261
UPC #
688624287078
Country of Origin
Viet Nam

Dimensions

Depth
9.02 in
Height
8.27 in

Details

Battery Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
NB
Capacity - Batteries
55Ah
Weight
40.1 lb
Voltage - Batteries
12V

Description

Features: ajc replacement compatible with quickie s525 22nf agm wheelchair battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by quickie

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.