Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AJC Ritar RT1212 12V 1.2Ah Sealed Lead Acid Battery

  • Mfr # RITAR-RT1212

  • Zoro # G204909113


product price: $23.15
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
1.69 in
Height
2.05 in
Capacity
1.3Ah
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RITAR-RT1212
Zoro #
G204909113
UPC #
-
Country of Origin
China

Dimensions

Width
1.69 in
Height
2.05 in
Length
3.82 in

Details

Chemistry
Sealed Lead Acid (AGM)
Capacity
1.3Ah
Terminal Type - Batteries
F1
Voltage - Batteries
12 Volts

Description

Ajc ritar rt1212 12v 1.2ah sealed lead acid battery features: ajc brand replacement compatible with a ritar rt1212 sealed lead acid battery voltage: 12 (12 volts) capacity: 1.2ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.8 inches width: 1.71 inches height: 2 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by ritar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.