Shop BATTERY CLERK
See all product information
AJC Shoprider Serie Wheelchair Replacement Battery 7Ah, 12V, F2
Mfr # AJC-D7S-F2-F-0-182218
Zoro # G508649562
product price:Â $34.15
/eaKey Features
Voltage - Batteries
12 Volts
Capacity - Batteries
7Ah
Height
3.7 in
Width
2.56 in
Terminal Type - Batteries
F2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AJC-D7S-F2-F-0-182218
Zoro #
G508649562
UPC #
740737426123
Country of Origin
Viet Nam
Dimensions
Height
3.7 in
Width
2.56 in
Length
5.94 in
Details
Voltage - Batteries
12 Volts
Capacity - Batteries
7Ah
Terminal Type - Batteries
F2
Battery Chemistry
Sealed Lead Acid (AGM)
Weight
4.5 lb
Number of batteries required for full replacement
2
Description
Features: ajc replacement compatible with shoprider serie wheelchair battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by shoprider
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.