Shop BATTERY CLERK
See all product information
AJC Shoprider Streamer - 888WB 12V 33Ah Wheelchair Battery
Mfr # AJC-D35S-C-0-107296
Zoro # G404909630
product price:Â $263.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Terminals
NB
Chemistry
Sealed Lead Acid (AGM)
Capacity
33Ah
Length
7.7 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AJC-D35S-C-0-107296
Zoro #
G404909630
UPC #
-
Country of Origin
China
Dimensions
Length
7.7 in
Height
6.3 in
Width
5.1 in
Details
Voltage
12V
Terminals
NB
Chemistry
Sealed Lead Acid (AGM)
Capacity
33Ah
Description
features: ajc brand replacement compatible with a shoprider streamer - 888wb wheelchair battery voltage: 12 (12 volts) capacity: 33ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by shoprider.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.