AJC Topin TP6-12 6V 12Ah Sealed Lead Acid Battery

  • Mfr # TOPIN-TP6-12

  • Zoro # G604915561


product price:  $44.15
/ea

Key Features

Terminal Type - Batteries
F1
Capacity
12Ah
Height
3.7 in
Chemistry
Sealed Lead Acid (AGM)
Weight
3.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOPIN-TP6-12
Zoro #
G604915561
UPC #
740737292155
Country of Origin
China

Dimensions

Height
3.7 in
Depth
5.9 in
Width
2 in

Details

Terminal Type - Batteries
F1
Capacity
12Ah
Chemistry
Sealed Lead Acid (AGM)
Weight
3.7 lb
Voltage - Batteries
6V

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.