Shop BATTERY CLERK

AJC Universal Power Group UB12350 12V 35Ah Lawn and Garden Battery

  • Mfr # UB12350-Universal-Power-Group-12V-35Ah-

  • Zoro # G504954073


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
5.1 in
Depth
7.7 in
Height
6.3 in
Weight
23.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UB12350-Universal-Power-Group-12V-35Ah-
Zoro #
G504954073
UPC #
-
Country of Origin
China

Dimensions

Width
5.1 in
Depth
7.7 in
Height
6.3 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
23.1 lb
Voltage - Batteries
12V
Terminal Type - Batteries
NB
Capacity
35Ah

Description

Ajc universal power group ub12350 12v 35ah lawn and garden battery features: ajc brand replacement compatible with a universal power group ub12350 lawn and garden battery voltage: 12 (12 volts) capacity: 35ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by universal power group.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.