AJC Universal UB12180 I2 12V 18Ah Sealed Lead Acid Battery

  • Mfr # AJC-D18S-A-1-156429

  • Zoro # G904911782


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Terminal Type - Batteries
NB
Capacity
18Ah
Voltage - Batteries
12V
Depth
7.1 in
Height
6.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D18S-A-1-156429
Zoro #
G904911782
UPC #
-
Country of Origin
China

Dimensions

Depth
7.1 in
Height
6.6 in
Width
3.1 in

Details

Terminal Type - Batteries
NB
Capacity
18Ah
Voltage - Batteries
12V
Weight
10.9 lb
Chemistry
Sealed Lead Acid (AGM)

Description

features: ajc brand replacement compatible with a universal ub12180 i2 sealed lead acid battery voltage: 12 (12 volts) capacity: 18ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.1 inches width: 3.11 inches height: 6.6 inches important:&nbspyou&nbspmust re-use:&nbspyour existing cabling and hardware. These are&nbspreplacement batteries&nbsponly. note:&nbspit is your responsibility to verify the batteries being ordered match the batteries in your unit&nbspprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by universal.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.