AJC Vision CP1270, CP 1270 12V 8Ah UPS Battery

  • Mfr # CP1270-F2-Vision-12V-8Ah-UPS

  • Zoro # G004893698


product price:  $63.15
/ea

Key Features

Terminal Type - Batteries
F1
Width
2.6 in
Depth
6 in
Chemistry
Sealed Lead Acid (AGM)
Height
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP1270-F2-Vision-12V-8Ah-UPS
Zoro #
G004893698
UPC #
-
Country of Origin
China

Dimensions

Width
2.6 in
Depth
6 in
Height
3.7 in

Details

Terminal Type - Batteries
F1
Chemistry
Sealed Lead Acid (AGM)
Capacity
8Ah
Weight
5.1 lb
Voltage - Batteries
12V

Description

Ajc vision cp1270, cp 1270 12v 8ah ups battery features: ajc brand replacement compatible with a vision cp1270 f2 ups battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by vision.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.