AJC Zareba 10 Mile Solar Charger 6V 12Ah Alarm Battery
- Mfr # ZAREBA-10 MILE SOLAR CHARGER
- Zoro # G104916808
product price:Â
$
44.59
/ea
Key Features
Voltage - Batteries
6 Volts
Capacity - Batteries
12Ah
Height
3.7 in
Width
2.01 in
Terminal Type - Batteries
F1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZAREBA-10 MILE SOLAR CHARGER
- Zoro #
- G104916808
- UPC #
- 740737294555
- Country of Origin
- China
- Voltage - Batteries
- 6 Volts
- Capacity - Batteries
- 12Ah
- Terminal Type - Batteries
- F1
- Battery Chemistry
- Sealed Lead Acid (AGM)
Dimensions
- Height
- 3.7 in
- Width
- 2.01 in
- Length
- 5.94 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.