Shop BATTERY CLERK
See all product information
Create Account
AJCLeisure Lift PaceSaver Sasso Patriot 12V 35Ah Wheelchair Battery
- Mfr # LEISURE LIFT-PACESAVER SASSO PATRIOT
- Zoro # G504912479
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Length
7.7 in
Height
6.3 in
Chemistry
Sealed Lead Acid (AGM)
Voltage
12V
Capacity
35Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LEISURE LIFT-PACESAVER SASSO PATRIOT
- Zoro #
- G504912479
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 7.7 in
- Height
- 6.3 in
- Width
- 5.1 in
Details
- Chemistry
- Sealed Lead Acid (AGM)
- Voltage
- 12V
- Capacity
- 35Ah
- Terminals
- NB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.