AJCLevo LCM 25 amp Patriot 12V 26Ah Wheelchair Battery
- Mfr # LEVO-LCM 25 AMP PATRIOT
- Zoro # G204909601
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Width
6.5 in
Length
6.9 in
Chemistry
Sealed Lead Acid (AGM)
Height
5 in
Capacity
26Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LEVO-LCM 25 AMP PATRIOT
- Zoro #
- G204909601
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 6.5 in
- Length
- 6.9 in
- Height
- 5 in
Details
- Chemistry
- Sealed Lead Acid (AGM)
- Capacity
- 26Ah
- Voltage
- 12V
- Terminals
- NB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.