Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS Battery, UPS, 12V DC, 75 Ah, Cabling, NB Terminal

  • Mfr # EXIDE-POWERWARE BAT-0103

  • Zoro # G204897137


product price: $459.99
/ea
Free Shipping & Returns

Key Features

For Use With
UPS
Voltage - Batteries
12V DC
Capacity - Batteries
75 Ah
Battery Connection
Cabling, NB Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXIDE-POWERWARE BAT-0103
Zoro #
G204897137
UPC #
740737338068
Country of Origin
China

Details

Item
UPS Battery
For Use With
UPS
Voltage - Batteries
12V DC
Capacity - Batteries
75 Ah
Battery Connection
Cabling, NB Terminal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.