Shop BATTERY DOCTOR
See all product information
Create Account
50 AMP Clamp
- Mfr # 80758
- Zoro # G223524809
product price:Â
$
9.15
/ea
Key Features
Gauge
2 to 4 AWG
Number of Clamps
2
Contact Material
Nickel
Connection Type
Clamp
Jaw Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80758
- Zoro #
- G223524809
- UPC #
- 010054807586
- Country of Origin
- China
Details
- Gauge
- 2 to 4 AWG
- Number of Clamps
- 2
- Item
- Battery Charging Clamp
- Contact Material
- Nickel
- Connection Type
- Clamp
- Jaw Type
- Standard
- Color
- Silver
- Maximum Current
- 85 A
- Wire Color
- Silver
Description
Battery Charging Clamp, Jaw Type Standard, Connection Type Clamp, Maximum Current 85 A, Maximum Voltage Not Applicable, Contact Material Nickel, Insulation Material Not Applicable, Gauge 2 to 4 AWG, Number of Clamps 2, Color Silver, Pressure Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.