Bolt Extenders
- Mfr # 80741
- Zoro # G923523898
product price:Â
$
9.15
/ea
Key Features
Includes
(2) Screws
Attachment Type
Bolt
Material
Lead
Connection Type
Bolt
Features
Extends Battery Terminal Reach For Easier Accessory Connections
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80741
- Zoro #
- G923523898
- UPC #
- 010054807418
- Country of Origin
- China
Dimensions
- Stud Size
- 3/8 in
- Overall Depth
- 3/4 in
- Length
- 1/2 in
- Overall Height
- 1/2 in
- Width
- 1 1/2 in
- Fits Chest Size
- Extends Battery Terminal Reach For Easier Accessory Connections
Details
- Includes
- (2) Screws
- Attachment Type
- Bolt
- Material
- Lead
- Connection Type
- Bolt
- Features
- Extends Battery Terminal Reach For Easier Accessory Connections
- Item
- Bolt Extenders
- Color
- Brass
- Maximum Current
- 500 A
- Compatible Product Type
- Battery
- Connection Material
- Brass
- Polarity
- Negative, Positive
- Shell Material
- Lead
- Wire Color
- Brass
Description
Bolt Extenders, Maximum Current 500 A, Color Brass, Connection Type Bolt, Connection Material Brass, Housing Material Not Applicable, Insulation Material Not Applicable, Features Extends Battery Terminal Reach For Easier Accessory Connections, Attachment Type Bolt, Compatible Product Type Battery, Gauge Not Applicable, Includes (2) Screws, Length 1/2 in, Material Lead, Maximum Voltage Not Applicable, Overall Depth 3/4 in, Overall Height 1/2 in, Polarity Negative, Positive, Stud Size 3/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.