Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Battery Doctor Battery Charger/Maintainer, 12V, 16/8/2A 20087

Battery Charger/Maintainer, 12V, 16/8/2A (Discontinued)

  • Mfr # 20087
  • Zoro # G3531297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20087
Zoro #
G3531297
UPC #
010054200875
Country of Origin
China

Dimensions

Length
8"
Overall Height
3 in
Overall Width
6 ft
Cable Length
8 ft
AC Cord Length
6 ft
Overall Depth
9 in

Details

Amps
16/8/2A
Application
12V Smart Battery Charger/Maintainer
Includes
Alligator Clips and Ring Terminals
Material
Plastic
Type
Smart Charger
Connection Type
Clamp
Indoor / Outdoor
Indoor
Charge Type
Smart
Cable Gauge
12 AWG
Charge Time 12V
Variable
Amp Hours
6Ah to 120Ah
For Battery Voltage
12
Automatic/Manual
Automatic
Charging Amps @ Voltage
16A/8A/2A @ 12V
Avg. Charge Time 12V Low
2 to 16 hr.
UL Rated Amps 12V
16A
Item
Battery Charger and Maintainer
Charger Style
Handheld Portable
Voltage Rating
12VDC
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Category Type
Battery Chargers
CEC Compliant
Non CEC Compliant
Maintaining Amps @ Voltage
16A/8A/2A @ 12V
For Use With Battery Type
AGM, Deep Cycle, Gel, Lead Acid, Wet Cell
Timer
Microprocessor Controlled
Charger Function
Charging, Maintaining
Peak Amps
16A
Portable
Yes
Standards
UL, cUL Listed
Battery Charger CEC Compliant
Non CEC Compliant
Charge Time 24V
2 to 16 hr.
Features
7-Stage Charging, Automatic, Includes Alligator Clips and Ring Terminals

Description

Battery Charger and Maintainer, Charger Style Handheld Portable, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 12, Cable Length 8 ft, Charge Type Smart, Charger Function Charging, Maintaining, Includes Alligator Clips and Ring Terminals, Overall Depth 9 in, Overall Height 3 in, Overall Width 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, OR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.