Shop BATTERY DOCTOR
See all product information
Create Account
Battery Wing Nut
- Mfr # 80755
- Zoro # G223525202
product price:Â
$
10.69
/ea
Key Features
Maximum Current
500 A
Overall Depth
1 in
Material
Lead
Overall Height
2 in
Connection Type
Bolt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80755
- Zoro #
- G223525202
- UPC #
- 010054807555
- Country of Origin
- China
Dimensions
- Overall Depth
- 1 in
- Overall Height
- 2 in
- Length
- 2 in
- Width
- 1 in
- Stud Size
- 1/4 in
- Fits Chest Size
- Corrosion-Resistant Terminal Designed For Marine And Harsh Environments
Details
- Maximum Current
- 500 A
- Material
- Lead
- Connection Type
- Bolt
- Attachment Type
- Side, Top
- Color
- Silver
- Gauge
- 8 ga
- Item
- Battery Wing Nut
- Connection Material
- Lead
- Insulation Material
- Lead
- Compatible Product Type
- Battery
- Polarity
- Neutral
- Features
- Corrosion-Resistant Terminal Designed For Marine And Harsh Environments
- Shell Material
- Lead
- Wire Color
- Silver
Description
Battery Wing Nut, Maximum Current 500 A, Color Silver, Connection Type Bolt, Connection Material Lead, Housing Material Not Applicable, Insulation Material Lead, Features Corrosion-Resistant Terminal Designed For Marine And Harsh Environments, Attachment Type Side, Top, Compatible Product Type Battery, Gauge 8 ga, Includes Not Applicable, Length 2 in, Material Lead, Maximum Voltage Not Applicable, Overall Depth 1 in, Overall Height 2 in, Polarity Neutral, Stud Size 1/4 in, Width 1 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.