Shop BATTERY DOCTOR
See all product information
Create Account
Brass Top Post
- Mfr # 80759
- Zoro # G123524985
product price:Â
$
10.69
/ea
Key Features
Maximum Current
500 A
Material
Brass
Connection Material
Brass
Compatible Product Type
Battery
Attachment Type
Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80759
- Zoro #
- G123524985
- UPC #
- 010054807593
- Country of Origin
- China
Dimensions
- Overall Height
- 1 in
- Width
- 1 7/8 in
- Length
- 11/16 in
- Stud Size
- 1/4 in
- Overall Depth
- 2 in
- Fits Chest Size
- Corrosion-Resistant Terminal Designed For Marine And Harsh Environments
Details
- Maximum Current
- 500 A
- Material
- Brass
- Connection Material
- Brass
- Compatible Product Type
- Battery
- Attachment Type
- Top
- Polarity
- Neutral
- Features
- Corrosion-Resistant Terminal Designed For Marine And Harsh Environments
- Connection Type
- Bolt
- Color
- Brass
- Item
- Top Post
- Gauge
- 8 ga
- Shell Material
- Brass
- Wire Color
- Brass
Description
Top Post, Maximum Current 500 A, Color Brass, Connection Type Bolt, Connection Material Brass, Housing Material Not Applicable, Insulation Material Not Applicable, Features Corrosion-Resistant Terminal Designed For Marine And Harsh Environments, Attachment Type Top, Compatible Product Type Battery, Gauge 8 ga, Includes Not Applicable, Length 11/16 in, Material Brass, Maximum Voltage Not Applicable, Overall Depth 2 in, Overall Height 1 in, Polarity Neutral, Stud Size 1/4 in, Width 1 7/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.