Circuit Breaker
- Mfr # 31205-7
- Zoro # G524176356
product price:Â
$
57.29
/ea
Sold in multiples of 5 for
$286.45
Key Features
Current Rating
140 A
Compatible Vehicle Type
Boats
Circuit Breaker Type
Heavy Duty Circuit Breaker
Reset Type
Manual
Terminal Connection
Lug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31205-7
- Zoro #
- G524176356
- UPC #
- 010054312059
- Country of Origin
- Taiwan, Province of China
- Item
- Circuit Breaker
- Current Rating
- 140 A
- Compatible Vehicle Type
- Boats
- Circuit Breaker Type
- Heavy Duty Circuit Breaker
- Reset Type
- Manual
- Terminal Connection
- Lug
- Mount Type
- Bolt On
- Interrupt Rating
- 31205-7: 3 kA at 30V DC
Description
Circuit Breaker, Mount Type Bolt On, Current Rating 140 A, Voltage Rating Not Applicable, Interrupt Rating 31205-7: 3 kA at 30V DC, Terminal Connection Lug, Circuit Breaker Type Heavy Duty Circuit Breaker, Compatible Vehicle Type Boats, Reset Type Manual
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.