Amber Rectangular Submersible Clearance Marker Lights with Reflectors for Trailers
- Mfr # 46983-5
- Zoro # G323533244
product price:Â
$
9.75
/ea
Sold in multiples of 2 for
$19.50
Key Features
For Use With
Trailers
Includes
Built-In Reflectors
Product Type
Clearance Marker
Shape
Rectangular
Lens Color
Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46983-5
- Zoro #
- G323533244
- UPC #
- 089373127552
- Country of Origin
- Unknown
- For Use With
- Trailers
- Includes
- Built-In Reflectors
- Product Type
- Clearance Marker
- Shape
- Rectangular
- Lens Color
- Amber
- Style
- Submersible
- Functions
- P2
- Regulations
- FMVSS 108
- Mount Type
- Screw
- Housing Color
- Black
- Application
- Trailers Under 80 in Wide
- Amperage
- 0.27A
- Connection Type
- Push-In
- Housing Material
- Acrylic Lens, Polypropolene housing, Acrylic Lens, Polypropylene Housing
- Light Color
- Amber
Dimensions
- Overall Height
- 2 in
- Overall Length
- 3.75 in
- Overall Width
- 4.37 in
Description
Illuminate your trailer with confidence using the Grote Amber Rectangular Submersible Clearance Marker Lights with Built-In Reflectors, SKU 46983-5. Designed specifically for trailers under 80 inches wide, these lights ensure your vehicle remains visible and compliant with FMVSS 108 regulations. Crafted with a durable acrylic lens and a robust polypropylene housing, these lights are built to withstand the elements, making them perfect for submersible applications. The vibrant amber lens not only enhances visibility but also adds a sleek, professional look to your trailer. The built-in reflectors provide an additional layer of safety, ensuring your trailer is visible even in low-light conditions. With a low amperage of 0.27A, these lights are energy-efficient, and the push-in connection type makes for an easy and secure installation. Whether you're navigating through the night or in adverse weather conditions, these lights are your reliable partner on the road. Choose the Grote Amber Rectangular Submersible Clearance Marker Lights and experience the perfect blend of safety, style, and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.