Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrosion Inhibitor, Blue, Tube, 4 oz.

  • Mfr # 16204

  • Zoro # G6279029


product price: $21.65
/ea

Key Features

NSF Rating
Not Rated
Min. Operating Temp.
-300 Degrees F
Application
Battery Terminals, Electrical Contacts, Exposed Metal Surfaces
Specific Gravity
0.98
Net Weight
4 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16204
Zoro #
G6279029
UPC #
010054162043
Country of Origin
United States

Dimensions

Container Size
4 oz.

Details

Item
Corrosion Inhibitor
NSF Rating
Not Rated
Min. Operating Temp.
-300 Degrees F
Application
Battery Terminals, Electrical Contacts, Exposed Metal Surfaces
Specific Gravity
0.98
Net Weight
4 oz.
Flash Point
300 Degrees F
Primary Chemical Base
Polybutene
Compatible Product Type
Agricultural and Marine Equipment, Battery Trays, Electrolysis Protection, Nuts and Bolts, Plugs, Professional Grade Anti-Corrosion Gel for Battery Posts, Terminals, Wire Connections
Features
Patented Microscopic Mineralization Process Forms a Barrier in the Metal and Changes the Ph to 10 or Above, Eliminating a Place for Corrosion to Start, Rust Protection for Old and New Metal
Lubricant Color
Blue
Lubricant Container
Tube

Description

4 Oz E2000 Jar W/Applicator Brush

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.