Zoro Homepage

Female Quick Disconnect, AGC Series, 10A

  • Mfr # 80276

  • Zoro # G606620708


product price: $5.79
/ea
Sold in multiples of 10 for $57.90

Key Features

Body Style
Cylindrical
Series
AGC
Body Material
Glass
Amps
10A
Equivalent Brand and Series
Bussmann AGC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80276
Zoro #
G606620708
UPC #
010054802765
Country of Origin
Taiwan, Province of China

Details

Item
Female Quick Disconnect
Body Style
Cylindrical
Series
AGC
Body Material
Glass
Amps
10A
Equivalent Brand and Series
Bussmann AGC
DC Voltage Rating
Not Rated
Brand
EATON BUSSMANN

Description

22-18Awg Vinyl .187 Female Quick Disconnect-100Pc Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.