Post Cable
- Mfr # 80732
- Zoro # G723550681
product price:Â
$
19.89
/ea
Sold in multiples of 4 for
$79.56
Key Features
Wire Color
Black
Maximum Current
300 A
Maximum Voltage
60V
Switch Type
Top Post
Cable Wire Gauge
4 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80732
- Zoro #
- G723550681
- UPC #
- 010054807326
- Country of Origin
- China
Dimensions
- Cable Length
- 25 in
Details
- Wire Color
- Black
- Maximum Current
- 300 A
- Item
- Top Post Cable
- Maximum Voltage
- 60V
- Switch Type
- Top Post
- Cable Wire Gauge
- 4 ga
- Termination Type
- Top Post Cable
- Connection Type
- Bolt
Description
Top Post Cable, Connection Type Bolt, Termination Type Top Post Cable, Cable Wire Gauge 4 ga, Cable Length 25 in, Wire Color Black, Maximum Voltage 60V, Maximum Current 300 A, Switch Type Top Post
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.