Shop BATTERY DOCTOR
See all product information
Create Account
Top Post Cable
- Mfr # 80726
- Zoro # G723549814
product price:Â
$
27.55
/ea
Sold in multiples of 4 for
$110.20
Key Features
Wire Color
Red
Switch Type
Top Post
Cable Length
43 in
Termination Type
Top Post Cable
Maximum Voltage
60V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80726
- Zoro #
- G723549814
- UPC #
- 010054807265
- Country of Origin
- China
Dimensions
- Cable Length
- 43 in
Details
- Wire Color
- Red
- Switch Type
- Top Post
- Termination Type
- Top Post Cable
- Maximum Voltage
- 60V
- Maximum Current
- 300 A
- Cable Wire Gauge
- 4 ga
- Connection Type
- Bolt
- Item
- Top Post Cable
Description
Top Post Cable, Connection Type Bolt, Termination Type Top Post Cable, Cable Wire Gauge 4 ga, Cable Length 43 in, Wire Color Red, Maximum Voltage 60V, Maximum Current 300 A, Switch Type Top Post
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.