Starter Cable
- Mfr # 80724
- Zoro # G923549706
product price:Â
$
27.55
/ea
Sold in multiples of 4 for
$110.20
Key Features
Termination Type
Switch to Start Cable
Maximum Voltage
60V
Maximum Current
300 A
Cable Wire Gauge
4 ga
Connection Type
Bolt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80724
- Zoro #
- G923549706
- UPC #
- 010054807241
- Country of Origin
- China
Dimensions
- Cable Length
- 49 in
Details
- Termination Type
- Switch to Start Cable
- Item
- Battery Jumper Cable
- Maximum Voltage
- 60V
- Maximum Current
- 300 A
- Cable Wire Gauge
- 4 ga
- Connection Type
- Bolt
- Wire Color
- Black
Description
Battery Jumper Cable, Connection Type Bolt, Termination Type Switch to Start Cable, Cable Wire Gauge 4 ga, Cable Length 49 in, Wire Color Black, Maximum Voltage 60V, Maximum Current 300 A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.