Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45W Usb Type C Wallmount Ac Adapter For Hp (Black)

  • Mfr # 1HE07AA#ABA-BTI

  • Zoro # G9564085


product price: $28.99
/ea

Key Features

Compatible Devices
USB Type C Device
Maximum Output Power
45 W
USB
Yes
Output Voltage
5 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1HE07AA#ABA-BTI
Zoro #
G9564085
UPC #
886734869416
Country of Origin
Unknown

Details

Compatible Devices
USB Type C Device
Maximum Output Power
45 W
USB
Yes
Item
AC Adapter
Output Voltage
5 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.